
10' X 14' Green Orange And Red Indoor Outdoor Area Rug
Mfr # 521647
Zoro # G422328642
product price: $548.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
120 in
Depth
0.25 in
Width (In.)
168 in
Assembly Required
No Assembly Needed
Color
Green Orange/Orange Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521647
Zoro #
G422328642
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
120 in
Depth
0.25 in
Width (In.)
168 in
Size
10 ft x 14 ft
Details
Assembly Required
No Assembly Needed
Color
Green Orange/Orange Red
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot green orange and red indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. This machine-made construction ensures longevity and resilience throughout the seasons. Its rectangle shape fits perfectly in various settings, making it a stylish addition to patios, decks, or living rooms. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.