10' X 14' Ivory And Beige Geometric Washable Indoor Outdoor Area Rug

  • Mfr # 600749

  • Zoro # G722337900


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.19 in
Assembly Required
No Assembly Needed
Color
Ivory Beige
Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600749
Zoro #
G722337900
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Height
120 in
Width (In.)
168 in
Size
10 ft x 14 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Ivory Beige
Item
Outdoor Rug
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt

Description

This 10-foot x 14-foot ivory and beige geometric washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.