10' X 14' Ivory And Gold Indoor Outdoor Area Rug

  • Mfr # 573246

  • Zoro # G222326374


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory Gold
Height
120 in
Material
Polypropylene
Width (In.)
168 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
573246
Zoro #
G222326374
UPC #
-
Country of Origin
Turkey

Dimensions

Height
120 in
Width (In.)
168 in
Depth
0.25 in
Size
10 ft x 14 ft

Details

Color
Ivory Gold
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 10-foot x 14-foot ivory and gold indoor outdoor area rug. This rectangle shaped rug flaunts a ivory and gold color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.