Shop HOMEROOTS
See all product information
Create Account
10' X 14' Ivory And Silver Indoor Outdoor Area Rug
- Mfr # 521968
- Zoro # G622326288
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Silver
Material
Polypropylene
Width (In.)
168 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521968
- Zoro #
- G622326288
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Depth
- 0.25 in
- Height
- 120 in
Details
- Color
- Ivory Silver
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Description
This 10-foot x 14-foot ivory and silver indoor outdoor area rug is a great way to add warmth to a room. The machine-made construction ensures durability, perfect for high-traffic areas outdoors or inside. Its rectangular shape creates a classic look that complements any furniture arrangement. Designed to withstand the elements, this stylish rug enhances your outdoor living space while providing easy maintenance and lasting beauty in your home. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.