10' X 14' Ivory And White Geometric Indoor Outdoor Area Rug

  • Mfr # 551513

  • Zoro # G922330428


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory White
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551513
Zoro #
G922330428
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.3 in
Height
120 in
Width (In.)
168 in
Size
10 ft x 14 ft

Details

Color
Ivory White
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Flatweave
Backing Material
Polypropylene

Description

Add great coloration and comfortable texture to your space with this 10-foot x 14-foot ivory and white geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.