10' X 14' Ivory Orange Blue Green And Red Floral Indoor Outdoor Area Rug
- Mfr # 548106
- Zoro # G722325136
product price:Â
$
475.99
/ea
Key Features
Size
10 ft x 14 ft
Color
Ivory Orange/Blue Green/Red
Material
Polypropylene
Width (In.)
168 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548106
- Zoro #
- G722325136
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Orange/Blue Green/Red
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Latex
- Method of Construction
- Flatweave
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Depth
- 0.25 in
- Height
- 120 in
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot ivory orange blue green and red floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.