Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10' X 14' Ivory Yellow Orange Green And Blue Palm Leaf Indoor Outdoor Area Rug
- Mfr # 545034
- Zoro # G922327053
product price:Â
$
475.99
/ea
Key Features
Color
Green Blue/Ivory Yellow/Orange Green
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
168 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545034
- Zoro #
- G922327053
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Green Blue/Ivory Yellow/Orange Green
- Item
- Outdoor Rug
- Material
- Polypropylene
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
- Backing Material
- Latex
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Height
- 120 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 10-foot x 14-foot ivory yellow orange green and blue palm leaf indoor outdoor area rug. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.