10' X 14' Natural And Light Brown Geometric Indoor Outdoor Area Rug

  • Mfr # 551545

  • Zoro # G022365269


product price:  $810.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height (in)
120 in
Depth (in)
0.38 in
Assembly Required
No Assembly Needed
Width (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551545
Zoro #
G022365269
UPC #
-
Country of Origin
Türkiye

Dimensions

Height (in)
120 in
Depth (in)
0.38 in
Width (In.)
168 in
Size
10 ft x 14 ft

Details

Commercial Use
No
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Natural, Light Brown
Backing Material
Latex
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 10-foot x 14-foot natural and light brown geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.38-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.