
10' X 14' Navy Blue Floral Indoor Outdoor Area Rug
Mfr # 573231
Zoro # G322339717
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue
Depth
0.3 in
Application Type
Non-Commercial
Width (In.)
168 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
573231
Zoro #
G322339717
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Width (In.)
168 in
Height
120 in
Size
10 ft x 14 ft
Details
Color
Navy Blue
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot navy blue floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.