
10' X 14' Navy Blue Indoor Outdoor Area Rug
Mfr # 522322
Zoro # G222340462
product price:Â $413.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Navy Blue
Depth
0.25 in
Width (In.)
168 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522322
Zoro #
G222340462
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
168 in
Height
120 in
Size
10 ft x 14 ft
Details
Application Type
Non-Commercial
Color
Navy Blue
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Description
Set an inviting tone in your space with this 10-foot x 14-foot navy blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Featuring a machine-made construction, it promises resilience to wear and tear while retaining its elegance. The rectangle shape enhances any layout, making it a perfect fit for patios, decks, or living rooms. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.