10' X 14' Orange and Ivory Abstract Washable Indoor Outdoor Area Rug
Mfr # 560671
Zoro # G422326792
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Height
120 in
Depth
0.19 in
Width (In.)
168 in
Color
Orange Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560671
Zoro #
G422326792
UPC #
-
Country of Origin
China
Dimensions
Height
120 in
Depth
0.19 in
Width (In.)
168 in
Size
10 ft x 14 ft
Details
Material
Polyester
Item
Outdoor Rug
Color
Orange Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add some artistry to your room with this 10-foot x 14-foot orange and ivory abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design in orange and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 120-inch H x 168-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.