10' X 14' Pewter And Wheat Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 616249

  • Zoro # G722344823


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
168 in
Material
Polyester
Application Type
Non-Commercial
Height
120 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
616249
Zoro #
G722344823
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
168 in
Height
120 in
Depth
0.19 in
Size
10 ft x 14 ft

Details

Material
Polyester
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Pewter, Wheat
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add some artistry to your room with this 10-foot x 14-foot pewter and wheat abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.