10' X 14' Pink Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 559765
- Zoro # G722325921
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Size
10 ft x 14 ft
Color
Pink
Material
Polyester
Width (In.)
168 in
Height
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 559765
- Zoro #
- G722325921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Height
- 120 in
- Depth
- 0.19 in
Details
- Color
- Pink
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Description
This 10-foot x 14-foot pink abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in pink to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.