10' X 14' Red And Ivory Indoor Outdoor Area Rug

  • Mfr # 521658

  • Zoro # G822327627


product price:  $609.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
No Assembly Needed
Color
Red Ivory
Application Type
Non-Commercial
Material
Polypropylene
Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521658
Zoro #
G822327627
UPC #
-
Country of Origin
Turkey

Dimensions

Height
120 in
Depth
0.25 in
Width (In.)
168 in

Details

Assembly Required
No Assembly Needed
Color
Red Ivory
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug

Description

This 10-foot x 14-foot red and ivory indoor outdoor area rug, is a great way to add warmth to a room. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with machine-made precision, this rectangle-shaped rug is designed to withstand the elements while enhancing your outdoor aesthetic with its striking color combination. 120-inch h x 168-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.