Shop HOMEROOTS
See all product information
Create Account
10' X 14' Red and Orange Striped Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 562631
- Zoro # G922325738
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Orange
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
120 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562631
- Zoro #
- G922325738
- UPC #
- -
- Country of Origin
- China
- Color
- Red, Orange
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Material
- Polyester
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 10 ft x 14 ft
- Height
- 120 in
- Depth
- 0.19 in
- Width (In.)
- 168 in
Description
Set an inviting tone in your space with this 10-foot x 14-foot red and orange striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in red and orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.