
10' X 14' Red and White Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 559324
Zoro # G022337242
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
168 in
Material
Polyester
Application Type
Non-Commercial
Height
120 in
Color
Red White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559324
Zoro #
G022337242
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
168 in
Height
120 in
Depth
0.19 in
Size
10 ft x 14 ft
Details
Material
Polyester
Application Type
Non-Commercial
Color
Red White
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 10-foot x 14-foot red and white abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in red and white to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.