10' X 14' Sage Washable Non Skid Indoor Outdoor Area Rug
Mfr # 561677
Zoro # G722356604
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.19 in
Width (In.)
168 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561677
Zoro #
G722356604
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
168 in
Height
120 in
Size
10 ft x 14 ft
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Backing Material
Felt
Color
Sage
Method of Construction
Machine Woven
Description
This 10-foot x 14-foot sage washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 120-inch H x 168-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.