10' X 14' Teal Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 563159
Zoro # G722343109
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Size
10 ft x 14 ft
Depth
0.19 in
Assembly Required
No Assembly Needed
Width (In.)
168 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563159
Zoro #
G722343109
UPC #
-
Country of Origin
China
Dimensions
Size
10 ft x 14 ft
Depth
0.19 in
Width (In.)
168 in
Height
120 in
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
Non-Commercial
Color
Teal Blue
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 10-foot x 14-foot teal abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 120-inch H x 168-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.