Shop HOMEROOTS
See all product information
Create Account
10' X 14' Teal Blue And Ivory Geometric Washable Indoor Outdoor Area Rug
- Mfr # 583395
- Zoro # G722325440
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Size
10 ft x 14 ft
Color
Teal Blue, Ivory
Material
Polyester
Width (In.)
168 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583395
- Zoro #
- G722325440
- UPC #
- -
- Country of Origin
- China
- Color
- Teal Blue, Ivory
- Material
- Polyester
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Depth
- 0.19 in
- Height
- 120 in
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot teal blue and ivory geometric washable indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 120-inch h x 168-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.