
10' X 14' Teal Patchwork Washable Non Skid Indoor Outdoor Area Rug
Mfr # 563591
Zoro # G722330475
product price:Â $649.99
/ea
Free Shipping & Returns
Key Features
Height
120 in
Application Type
Non-Commercial
Depth
0.19 in
Material
Polyester
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563591
Zoro #
G722330475
UPC #
-
Country of Origin
China
Dimensions
Height
120 in
Depth
0.19 in
Width (In.)
168 in
Size
10 ft x 14 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Assembly Required
No Assembly Needed
Color
Teal Blue
Backing Material
Felt
Method of Construction
Machine Woven
Description
This 10-foot x 14-foot teal patchwork washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a patchwork design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 120-inch H x 168-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.