Shop HOMEROOTS

10' X 14' Yellow Purple And Green Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 600335

  • Zoro # G722340511


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Size
10 ft x 14 ft
Color
Purple Green
Material
Polyester
Width (In.)
168 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600335
Zoro #
G722340511
UPC #
-
Country of Origin
China

Dimensions

Size
10 ft x 14 ft
Width (In.)
168 in
Depth
0.19 in
Height
120 in

Details

Color
Purple Green
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add great coloration and comfortable texture to your space with this 10-foot x 14-foot yellow purple and green abstract washable indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 120-inch h x 168-inch w x 0.19-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.