Shop HOMEROOTS
See all product information
Create Account
10 x 15 x 6.5 in. Conti 2-Light Polished Nickel Sconce with Etched Glass Shades
Mfr # 398742
Zoro # G511964027
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED
Fixture Voltage
120 V
Shade Color
White
Style
Transitional
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398742
- Zoro #
- G511964027
- UPC #
- 808230013636
- Country of Origin
- China
Dimensions
- Height
- 10 in
Details
- Bulb Type
- LED
- Fixture Voltage
- 120 V
- Shade Color
- White
- Style
- Transitional
- Dimmable
- Yes
- Glass Color
- Silver, White
- Power Source
- Hardwired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.