
10" X 19" Blue And White Home For The Holidays Wood Framed Art
Mfr # 634264
Zoro # G222885550
product price:Â $38.99
/eaKey Features
Length
10 in
Orientation
Horizontal Only
Width
18.75 in
Lighted
No
Outdoor Suitability
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634264
Zoro #
G222885550
UPC #
-
Country of Origin
China
Dimensions
Length
10 in
Width
18.75 in
Depth
1 in
Details
Item
Wall Decor
Orientation
Horizontal Only
Lighted
No
Outdoor Suitability
No
Color
Blue, White
Hooks Included
No
Assembly Required
No
Commercial Use
Yes
Material
Wood
Construction Method
Machine-Made
Mirrored
No
Fringe/Tassels Included
No
Style
Traditional
Wall Decor Type
Framed Art
Shape
Novelty
Description
The 10-inch x 19-inch blue and white home for the holidays wood framed art is a charming addition to any festive decor. Crafted from durable wood, this piece showcases an elegant design that complements traditional interiors beautifully. Its machine-made construction ensures a polished finish and a consistent quality that enhances its appeal. The framed art is perfect for creating a warm and inviting atmosphere, making it an ideal focal point for your holiday decorations. This artwork features a lovely color palette that brings cheer, infusing your space with seasonal warmth. Hang it in your living room or entryway to spread holiday joy and make a memorable impression on guests throughout the season. 10.00-inch h x 18.75-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.