
10" x 20" Gray Solid Wood Hanging Picture Frame
Mfr # 386496
Zoro # G622883880
product price: $52.39
/eaKey Features
Commercial Use
No
Depth
0.5 in
Frame Size
10" x 20"
Width
13 in
Mounting Style
Hanging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386496
Zoro #
G622883880
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.5 in
Frame Size
10" x 20"
Width
13 in
Length
23 in
Picture Size
10" x 20"
Details
Commercial Use
No
Mounting Style
Hanging
Finish
Reclaimed Wood
Item
Picture Frames
Assembly Required
No
Finish Style
No Distressing
Material
Solid Wood
Shape
Rectangle
Color
Gray
Style
Rustic
Orientation
Horizontal and Vertical
Mounting Hardware Included
No
Capacity
1
Mirrored
No
Frame Type
Single Picture Frame
Description
The 10-inch x 20-inch gray solid wood hanging picture frame elegantly showcases your cherished memories. Crafted from durable solid wood, this frame ensures longevity and timeless appeal. Its versatile design allows for both horizontal and vertical orientation, making it perfect for any space. The rectangle shape adds a modern touch, enhancing your home decor. Ideal for displaying family photos, artwork, or cherished moments, this picture frame seamlessly complements various interior styles. With a hanging mount type, you can easily display it on any wall, adding instant character to your living space. This picture frame is not just a decorative piece but a beautiful way to tell your story through images. 23.00-inch h x 13.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.