10" X 25" Natural Black And White Sentiment Plaque Wood Wall Decor
- Mfr # 516385
- Zoro # G122883366
product price:Â
$
47.39
/ea
Key Features
Color
Natural, Black, White
Width
25 in
Outdoor Suitability
No
Commercial Use
No
Orientation
Horizontal Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516385
- Zoro #
- G122883366
- UPC #
- -
- Country of Origin
- China
- Color
- Natural, Black, White
- Outdoor Suitability
- No
- Commercial Use
- No
- Orientation
- Horizontal Only
- Lighted
- No
- Construction Method
- Machine-Made
- Assembly Required
- No
- Style
- Modern
- Shape
- Rectangle
- Finish Style
- No Distressing
- Fringe/Tassels Included
- No
- Wall Decor Type
- Hanging Text
- Hooks Included
- No
- Mirrored
- No
- Item
- Wall Decor
- Material
- Wood
Dimensions
- Width
- 25 in
- Depth
- 1.25 in
- Length
- 9.75 in
- Size
- 9.75" x 25" x 1.25"
Description
Add an air of fashion to your room and rejuvenate the space with this 10-inch x 25-inch natural black and white sentiment plaque wood wall decor. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 9.75-inch h x 25-inch w x 1.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.