
10" X 25" White And Gray Press On Toward The Goal Wall Decor
Mfr # 516384
Zoro # G022885088
product price: $39.49
/eaKey Features
Shape
Rectangle
Style
Modern
Length
9.75 in
Finish Style
No Distressing
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516384
Zoro #
G022885088
UPC #
-
Country of Origin
China
Dimensions
Length
9.75 in
Width
25 in
Depth
1.25 in
Size
9.75" x 1.25" x 25"
Details
Shape
Rectangle
Style
Modern
Item
Wall Decor
Finish Style
No Distressing
Mirrored
No
Lighted
No
Outdoor Suitability
No
Material
Manufactured Wood
Wall Decor Type
Hanging Text
Construction Method
Machine-Made
Commercial Use
No
Assembly Required
No
Color
White, Gray
Orientation
Horizontal Only
Hooks Included
No
Description
This 10-inch x 25-inch white and gray press on toward the goal wall decor will add a beautiful decorative accent to your walls. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 9.75-inch h x 25-inch w x 1.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.