
10" X 27" Black Welcome Wall Decor
Mfr # 488037
Zoro # G022885675
product price: $49.99
/eaKey Features
Fringe/Tassels Included
No
Outdoor Suitability
No
Size
10.25" x 27" x 0.75"
Wall Decor Type
Hanging Text
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488037
Zoro #
G022885675
UPC #
-
Country of Origin
United States
Dimensions
Size
10.25" x 27" x 0.75"
Width
27 in
Depth
0.75 in
Length
10.25 in
Details
Fringe/Tassels Included
No
Outdoor Suitability
No
Wall Decor Type
Hanging Text
Assembly Required
No
Shape
Novelty
Lighted
No
Color
Black
Material
Manufactured Wood
Item
Wall Decor
Commercial Use
Yes
Construction Method
Machine-Made
Orientation
Horizontal Only
Mirrored
No
Style
Transitional
Hooks Included
No
Finish Style
No Distressing
Description
The 10-inch x 27-inch black welcome wall decor is the perfect decorative accessory for your home. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10.25-inch h x 27-inch w x 0.75-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.