10" X 36" Gray Wash Dry Fold Metal Wall Decor
- Mfr # 487506
- Zoro # G522885502
product price:Â
$
50.39
/ea
Key Features
Finish Style
No Distressing
Hooks Included
No
Construction Method
Handmade
Orientation
Horizontal Only
Outdoor Suitability
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487506
- Zoro #
- G522885502
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10" x 36.25" x 1"
- Length
- 10 in
- Width
- 36.25 in
- Depth
- 1 in
Details
- Finish Style
- No Distressing
- Hooks Included
- No
- Construction Method
- Handmade
- Orientation
- Horizontal Only
- Outdoor Suitability
- No
- Style
- Cottage
- Mirrored
- No
- Commercial Use
- Yes
- Assembly Required
- No
- Wall Decor Type
- Hanging Text
- Material
- Metal
- Item
- Wall Decor
- Shape
- Rectangle
- Lighted
- No
- Color
- Gray
Description
The 10-inch x 36-inch gray wash dry fold metal wall decor is the perfect decorative accessory for your home. Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch h x 36.25-inch w x 1-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.