Zoro Homepage

10' Yellow Indoor Outdoor Area Rug

  • Mfr # 522601

  • Zoro # G822332089


product price: $73.15
/ea

Key Features

Color
Yellow
Assembly Required
No Assembly Needed
Height
26 in
Depth
0.25 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522601
Zoro #
G822332089
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Depth
0.25 in
Width (In.)
120 in

Details

Color
Yellow
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Power Loom
Shape
Runner

Description

Add some artistry to your room with this 10-foot yellow indoor outdoor area rug. This runner shaped rug flaunts a yellow color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 120-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.