
102" Natural And Black Distressed Solid Wood Carved Geometric Four Drawer Sideboard with Four Doors
Mfr # 642290
Zoro # G022348750
product price: $3,796.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth
17 in
Height
43 in
Commercial Use
No
Width
102 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
642290
Zoro #
G022348750
UPC #
-
Country of Origin
India
Dimensions
Depth
17 in
Height
43 in
Width
102 in
Details
Item
Sideboard
Commercial Use
No
Assembly Required
No Assembly Needed
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with aesthetic appeal. Featuring purposeful distressing through wood scoring and rub through techniques, it adds a touch of rustic charm to any setting. The four spacious drawers and well-designed shelves provide ample room for organization. With an elegant black finish and intricate carved geometric detailing, it makes a stunning focal point. The brass hardware finish further enhances its stylish allure while the wood scrollwork door design adds sophistication. 43.00-inch h x 102.00-inch w x 17.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.