Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.25" X 15.75" X 24.5" Cappuccino Finish And Gold Laminated Drawer Accent Table

  • Mfr # 333113

  • Zoro # G422833146


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Gold
Overall Depth
15.75 in
Overall Length
10.25 in
Finish
Glossy
Overall Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333113
Zoro #
G422833146
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
15.75 in
Overall Length
10.25 in
Overall Height
24.5 in

Details

Color
Brown, Gold
Finish
Glossy
Item
Tray Tables
Assembly
Full Assembly Needed

Description

Demonstrate your taste with this alluring accent table, while decorating your room in the same time. It has a beautiful design that will definitely give a breath of freshness to your interior and radiate luxury. Not to mention how obviously well-made it is. This marvelous accent table is expertly made from particle board and metal. Moreover, it's tremendously versatile as well and has a storage drawer that slides out on either side for remotes, coasters and other accessories. You can fit it into any room of your home. It's fantastic for making the place livelier. It's also highly practical besides just standing out with its looks. As for measurements, they are 24.5' for height, 10.25' for width, and 15.75' for depth, and it weighs 11 pounds. This long lasting and sturdy accent table will definitely turn the heads of your guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.