Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

103" Beige Italian Leather Reclining USB Sofa

  • Mfr # 632880

  • Zoro # G222342282


product price: $5,834.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
103 in
Assembly Required
Partial Assembly Needed
Height (in)
30 in
Color
Beige
Depth (in)
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632880
Zoro #
G222342282
UPC #
-
Country of Origin
China

Dimensions

Width (in)
103 in
Height (in)
30 in
Depth (in)
41 in

Details

Assembly Required
Partial Assembly Needed
Item
Sofa
Color
Beige
Commercial Use
Yes

Description

Made of the highest quality, supple leather, this 103-inch beige Italian leather reclining USB sofa will be the star of your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Three power recliners, adjustable headrests, and pocket spring construction give this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Clean lines and silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch h x 103-inch w x 41-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.