
103" Black Italian Leather Reclining USB Sofa
Mfr # 632884
Zoro # G122365077
product price: $5,834.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
30 in
Commercial Use
Yes
Depth (in)
41 in
Width (in)
103 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632884
Zoro #
G122365077
UPC #
-
Country of Origin
China
Dimensions
Height (in)
30 in
Depth (in)
41 in
Width (in)
103 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Black
Item
Sofa
Description
An interior designer's dream, this buttery soft high grade leather 103-inch black Italian leather reclining USB sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Three power recliners, adjustable headrests, and pocket spring construction give this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Clean lines and silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch h x 103-inch w x 41-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.