Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

103" Chestnut Italian Leather Reclining USB Sofa

  • Mfr # 632888

  • Zoro # G022371574


product price: $5,834.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height (in)
30 in
Width (in)
103 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Depth (in)
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632888
Zoro #
G022371574
UPC #
-
Country of Origin
China

Dimensions

Height (in)
30 in
Width (in)
103 in
Depth (in)
41 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Sofa

Description

Superior construction from fabulously soft and high grade leather gives this 103-inch chestnut Italian leather reclining USB sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Three power recliners, adjustable headrests, and pocket spring construction give this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Clean lines and silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch h x 103-inch w x 41-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.