Zoro Homepage

103" Clear and Blush Glass and Steel Self-Storing Leaf Dining Table

  • Mfr # 654236

  • Zoro # G122348308


product price: $2,209.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Width
102.5 in
Height
29.5 in
Commercial Use
Yes
Length
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654236
Zoro #
G122348308
UPC #
-
Country of Origin
China

Dimensions

Width
102.5 in
Height
29.5 in
Length
35.5 in

Details

Assembly Required
Full Assembly Needed
Item
Dining Table
Commercial Use
Yes

Description

Stylish and super sturdy, the 103-inch clear and blush glass and steel self-storing leaf dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. The clear glass top of this table is a nice visual contrast to the high quality, blush steel of the base. The two-tone finish is attractive and fashionable. Glass top dining tables have a modern and contemporary flair but are super practical and easy to wipe clean. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 103-inch clear and blush glass and steel self-storing leaf dining table is a must-have for your home. 29.50-inch h x 102.50-inch w x 35.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.