
106" Dark Brown Solid Wood Self-Storing Leaf Sled Base Extendable Dining Table
Mfr # 604023
Zoro # G022357783
product price: $4,739.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Tabletop Color
Brown
Height
30.75 in
Width
106.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604023
Zoro #
G022357783
UPC #
-
Country of Origin
China
Dimensions
Height
30.75 in
Width
106.25 in
Length
39.25 in
Details
Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Item
Dining Table
Description
Give your room the perfect anchor piece with this 106-inch dark brown solid wood self-storing leaf sled base extendable dining table. You will add an updated and fresh look to your dining space with this dark brown solid wood table. A beautiful sled base adds some dimension and elegance to your dining. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.75-inch h x 106.25-inch w x 39.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.