Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106" Gray Distressed Solid Wood Carved Floral Three Drawer Sideboard with Four Doors

  • Mfr # 642292

  • Zoro # G022357554


product price: $3,842.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Depth
17 in
Assembly Required
No Assembly Needed
Height
39 in
Width
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642292
Zoro #
G022357554
UPC #
-
Country of Origin
India

Dimensions

Depth
17 in
Height
39 in
Width
106 in

Details

Commercial Use
No
Item
Sideboard
Assembly Required
No Assembly Needed
Color
Gray

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This sideboard is beautifully crafted from solid wood, showcasing a striking gray finish that adds sophistication to any setting. It features purposeful coat and paint distressing, giving it a charming vintage appeal. With three spacious drawers and shelves for organization, it provides ample storage solutions. The carved floral textural detailing and wood scrollwork door design enhance its transitional style, while the black hardware finish offers a modern touch to this timeless piece. 39.00-inch h x 106.00-inch w x 17.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.