
107" Brown Distressed Solid Wood Carved Floral Six Drawer Sideboard with Six Doors
Mfr # 642293
Zoro # G922365369
product price: $4,005.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
107 in
Commercial Use
No
Height
43 in
Depth
17 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642293
Zoro #
G922365369
UPC #
-
Country of Origin
India
Dimensions
Width
107 in
Height
43 in
Depth
17 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Sideboard
Color
Brown
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this traditional sideboard adds a touch of elegance with its rich brown finish and intricate carved floral detailing. Featuring six spacious drawers and sturdy shelves, it provides ample storage for your essentials. The beautifully designed wood scrollwork doors complement the stylish brass hardware, enhancing its charm. This piece seamlessly combines functionality with aesthetic appeal, making it a perfect addition to any home decor. 43.00-inch h x 107.00-inch w x 17.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.