Zoro Homepage

108" Brown Solid Wood Double Pedestal Base Dining Table

  • Mfr # 635862

  • Zoro # G822344921


product price: $3,939.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Length
40 in
Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635862
Zoro #
G822344921
UPC #
-
Country of Origin
India

Dimensions

Length
40 in
Width
108 in
Height
30 in

Details

Commercial Use
No
Item
Dining Table
Tabletop Color
Brown
Assembly Required
No Assembly Needed

Description

Give your room the perfect anchor piece with this 108-inch brown solid wood double pedestal base dining table. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. This table features a double pedestal base that adds some depth and interest to your space. Seat up to 12 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 108-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.