Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

108" Brown Solid Wood Double Pedestal Base Dining Table

  • Mfr # 635863

  • Zoro # G822360242


product price: $3,939.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Height
30 in
Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635863
Zoro #
G822360242
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
108 in
Length
40 in

Details

Item
Dining Table
Commercial Use
No
Tabletop Color
Brown
Assembly Required
No Assembly Needed

Description

Add handsome, fashionable design to your dining space with this 108-inch brown solid wood double pedestal base dining table. You will add an updated and fresh look to your dining space with this brown solid wood table. A beautiful double pedestal base adds some dimension and elegance to your dining. Seat up to 12 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 108-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.