Shop HOMEROOTS
See all product information
Create Account
10in Gold Cast Iron Hammered Handmade Round Trinket Tray
- Mfr # 634789
- Zoro # G423438227
product price:Â
$
56.99
/ea
Key Features
Width
10 in
Food Safe
No
Chip Resistant
No
Tray Pattern
Hammered
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634789
- Zoro #
- G423438227
- UPC #
- -
- Country of Origin
- China
- Item
- Trays
- Food Safe
- No
- Chip Resistant
- No
- Tray Pattern
- Hammered
- Shape
- Round
- Tray Type
- Trinket Tray
- Dishwasher Safe
- No
- Microwave Safe
- No
- Finish
- Glossy
- Capacity
- 1
- Assembly Required
- No Assembly Needed
- Material
- Cast Iron
- Color
- Gold
Dimensions
- Width
- 10 in
- Length
- 1.75 in
- Depth
- 10 in
- Size
- Dia: 10" x H: 1.75"
Description
The 10-inch gold cast iron hammered handmade round trinket tray is a stunning addition to any decor. Crafted from durable cast iron, this round tray showcases a unique hammered pattern that adds texture and interest. Its modern style pairs beautifully with various design themes, making it a versatile piece for your home. The gold finish brings a touch of elegance, enhancing the aesthetics of your space. Purposeful distressing techniques add character, ensuring that each tray is remarkably unique. Use it to organize your small items or as a decorative centerpiece, blending functionality with artistry. This handmade piece is perfect for those who appreciate craftsmanship and style in their home decor. 1.75-inch h x 10.00-inch w x 10.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.