Shop HOMEROOTS
See all product information
Create Account
10in Gold Cast Iron Handmade Round Trinket Tray With Handles
- Mfr # 634802
- Zoro # G923438246
product price:Â
$
53.99
/ea
Key Features
Microwave Safe
No
Tray Pattern
No Pattern and Not Solid Color
Color
Gold
Food Safe
No
Size
L: 10" x W: 11.75" x H: 1.5" x TotaL H: 2.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634802
- Zoro #
- G923438246
- UPC #
- -
- Country of Origin
- China
- Microwave Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Gold
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Material
- Cast Iron
- Capacity
- 1
- Finish
- Glossy
- Shape
- Round
- Tray Type
- Trinket Tray
- Dishwasher Safe
- No
- Item
- Trays
- Chip Resistant
- No
Dimensions
- Size
- L: 10" x W: 11.75" x H: 1.5" x TotaL H: 2.75"
- Length
- 2.75 in
- Width
- 10 in
- Depth
- 11.75 in
Description
Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This round trinket tray is crafted from durable cast iron, ensuring it stands the test of time. The elegant gold finish adds a touch of luxury to any room while the purposeful coat paint distressing gives it a unique character. Handmade with care, it embodies a modern style that complements various home aesthetics, making it a versatile addition to your decor collection. 2.75-inch h x 10-inch w x 11.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.