Shop HOMEROOTS
See all product information
Create Account
10in White Cast Iron Handmade Trinket Tray
- Mfr # 634794
- Zoro # G923438307
product price:Â
$
38.49
/ea
Key Features
Microwave Safe
No
Color
White
Tray Pattern
No Pattern and Not Solid Color
Finish
Glossy
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634794
- Zoro #
- G923438307
- UPC #
- -
- Country of Origin
- China
- Microwave Safe
- No
- Color
- White
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Tray Type
- Trinket Tray
- Material
- Cast Iron
- Dishwasher Safe
- No
- Capacity
- 1
- Shape
- Novelty
- Item
- Trays
- Chip Resistant
- No
- Food Safe
- No
Dimensions
- Width
- 9.75 in
- Depth
- 5.25 in
- Length
- 2 in
- Size
- 9.75" L x 5.25" W x 2" H
Description
Intended for decorative, non-food use only, it's the perfect decorative accent piece. This trinket tray boasts a charming cottage style that effortlessly complements various decor themes. Crafted from durable cast iron, it showcases remarkable strength along with its aesthetic appeal. The coat paint distressing adds a unique touch, ensuring that each piece has its own character and charm. Handcrafted with care, this tray exemplifies artisanal quality and attention to detail. Its elegant white color enhances any space while providing a versatile backdrop for showcasing your favorite trinkets or small decorative items. Embrace the blend of utility and artistry with this exquisite tray. 2-inch h x 9.75-inch w x 5.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.