
11" Antiqued Bronze And Black Polyresin Horse Tabletop Sculpture
Mfr # 654244
Zoro # G922884143
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Design Motif
Horse
Sculpture Type
Tabletop Sculpture
Commercial Use
Yes
Depth
4.7 in
Material
Polyresin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654244
Zoro #
G922884143
UPC #
-
Country of Origin
India
Dimensions
Depth
4.7 in
Length
10.8 in
Width
8.9 in
Details
Design Motif
Horse
Sculpture Type
Tabletop Sculpture
Commercial Use
Yes
Material
Polyresin
Power Source
No Power Source Required / Manual
Hand Painted
No
LED Lighting
No
Plays Music
No
Shape
Novelty
Subject
Animals
Assembly Required
No
Construction Method
Machine-Made
Occasion
No Holiday
Color
Antiqued Bronze, Black
Item
Sculptures
Finish
Antique Bronze
Description
Unique and decorative, this 11-inch antiqued bronze and black polyresin horse tabletop sculpture will leave a lasting impression. Bring a bit of nature indoors with this strikingly detailed and good looking horse sculpture. It's a perfect addition for those who love to capture the equine spirt. 10.80-inch h x 8.90-inch w x 4.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.