
11" Beige Cast Aluminum Round Pedestal Centerpiece Bowl With Handles
Mfr # 609352
Zoro # G922373272
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Application Type
No
Height
6.75 in
Depth
15.55 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
609352
Zoro #
G922373272
UPC #
-
Country of Origin
India
Dimensions
Height
6.75 in
Depth
15.55 in
Width
11.22 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
Serving Bowl
Color
Beige
Description
The 11-inch beige cast aluminum round pedestal centerpiece bowl with handles is a stunning addition to your space that adds a transitional vibe. A pedestal base adds a touch of refinement and sophistication. Not for intended for direct food contact, this bowl is for decorative display use or as a stand-alone décor piece. 6.75-inch h x 11.22-inch w x 15.55-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.