11" Black And Clear Glass And Metal Table Vase
Mfr # 608697
Zoro # G722884077
product price: $36.99
/eaKey Features
Hand Painted
No
Occasion
No Holiday
Depth
3.94 in
Commercial Use
No
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608697
Zoro #
G722884077
UPC #
-
Country of Origin
China
Dimensions
Depth
3.94 in
Width
4.72 in
Length
11.02 in
Size
Standard
Details
Hand Painted
No
Occasion
No Holiday
Commercial Use
No
Style
Modern
Color
Black, Clear
Vase Type
Table Vase
Shape
Novelty
Intended Room
Living Room
Material
Glass, Metal
Pattern
No Pattern and Not Solid Color
Finish
Does Not Apply
Item
Vases
Assembly Required
No
Finish Style
No Distressing
Watertight
Yes
Description
This 11-inch black and clear glass and metal table vase is the perfect accent for your living room, bedroom, dining room, or lounge. Crafted with a striking combination of glass and metal, it exudes a modern elegance that complements any decor style. The sleek design and contrasting colors create a captivating focal point whether filled with fresh flowers or displayed alone. Its versatile size makes it easy to place on a variety of surfaces, enhancing the overall ambiance of your space while showcasing your personal taste in home decor. Elevate your interior aesthetics with this stunning piece. 11.02-inch h x 4.72-inch w x 3.94-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.