
11" Black and Red SS France Boat Hand Painted Decorative Boat
Mfr # 401883
Zoro # G722882455
product price:Â $715.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Width
32 in
Subject
Transportation
Plays Music
No
Sculpture Type
Model Boat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401883
Zoro #
G722882455
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
32 in
Length
11 in
Depth
4 in
Details
Color
Black, Red
Subject
Transportation
Plays Music
No
Sculpture Type
Model Boat
Material
Solid Wood
Design Motif
Not an animal
Nature Motif
No Nature
Assembly Required
No
Item
Sculptures
Hand Painted
Yes
Commercial Use
No
Construction Method
Handmade
Occasion
No Holiday
Description
Unique and decorative, this 11" black and red ss france boat hand painted decorative boat will leave a lasting impression. This black and red hued piece represents high quality, expertly made from high grade manufactured wood. Great to use on its own or mix with other decorations for the perfect look. You can be certain that you'll be leaving an impression with this unique piece. 11" H x 32" W x 4" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.