
11" Black and White Solid Wood Hand Painted Riva Rivarama Luxury Yacht Exclusive Edition Model Boat
Mfr # 401948
Zoro # G122884110
product price:Â $1,180.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Hand Painted
Yes
Construction Method
Handmade
Design Motif
Not an animal
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401948
Zoro #
G122884110
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
11 in
Depth
10.5 in
Width
37 in
Details
Assembly Required
No
Hand Painted
Yes
Construction Method
Handmade
Design Motif
Not an animal
Color
Black, White
Occasion
No Holiday
Sculpture Type
Model Boat
Commercial Use
No
Subject
Transportation
Plays Music
No
Material
Solid Wood
Item
Sculptures
Nature Motif
No Nature
Pieces per Set
1
Description
Bring some sizzle to your space with this eye-catching 11-inch black and white solid wood hand painted riva rivarama luxury yacht exclusive edition model boat. This charming decorative accent is expertly made of high grade solid wood in a black and white coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 11-inch h x 37-inch w x 10.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.