Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Black Glass Tabletop Sculpture

  • Mfr # 488185

  • Zoro # G922885058


product price: $29.99
/ea

Key Features

Hand Painted
No
Length
10.75 in
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488185
Zoro #
G922885058
UPC #
-
Country of Origin
China

Dimensions

Length
10.75 in
Width
3.75 in
Depth
3.75 in

Details

Hand Painted
No
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Plays Music
No
Sculpture Type
Tabletop Sculpture
Construction Method
Handmade
Assembly Required
No
Material
Glass
LED Lighting
No
Subject
No Subject
Occasion
No Holiday
Commercial Use
Yes
Color
Black
Item
Sculptures
Nature Motif
No Nature
Pieces per Set
1

Description

The 11-inch black glass tabletop sculpture is the perfect decorative accessory for your home. High-quality glass used in this black sculpture is both good looking and hard wearing. It's a perfect addition for those who love an up-to-the-minute look and feel. 10.75-inch h x 3.75-inch w x 3.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.