
11" Brown And Sage Glass Round Table Vase With Wood
Mfr # 632606
Zoro # G722884664
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Watertight
Yes
Width
6.5 in
Commercial Use
No
Finish
Does Not Apply
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632606
Zoro #
G722884664
UPC #
-
Country of Origin
China
Dimensions
Size
One Size
Width
6.5 in
Depth
6.5 in
Length
11 in
Details
Watertight
Yes
Item
Vases
Commercial Use
No
Finish
Does Not Apply
Occasion
No Holiday
Pattern
No Pattern and Not Solid Color
Hand Painted
No
Material
Glass
Finish Style
No Distressing
Intended Room
Living Room
Assembly Required
No
Style
Modern
Additional Embellishments
Woods
Vase Type
Table Vase
Color
Brown, Sage
Shape
Round
Description
This 11-inch brown and sage glass round table vase with wood is the perfect accent for your living room, bedroom, dining room, or lounge. Its elegant design seamlessly blends modern aesthetics with natural elements, creating a striking two-tone, two material, focal point in any space. The round cylindrical shape enhances its versatility, making it suitable for various floral arrangements or as a standalone piece. The subtle earthy tones complement a range of decor styles, adding a touch of sophistication and warmth to your home environment. 11.00-inch h x 6.50-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.